All-Pro™ 150W 120V 5000 Kelvin 2-Light LED Twin Head Round Flood Light in Bronze

Part #CFTR1740L  |  Item #5145146  |  Manufacturer Part #FTR1740L

Color/Finish:
Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This fixture is built to last with maintenance-free energy efficient LEDs with 35,000 hours of life( Equivalent to 32 years at 3 hours per day), eliminating your need to use and replace bulbs while also saving you money on your energy bill
  • 1600 Lumens provides good brightness without being overwhelming
  • 5000K Daylight color temperature influences alertness and awareness, ideal for outdoor security applications
  • Switch controlled on/off operation for more hands on control
  • LED Lifespan backed by a hassle-free 5 year limited warranty
  • Easy installation
  • Round, low-profile design; direct replacement for traditional halogen

Specifications

ADA Compliant: No

Application: [Commercial, Residential, Industrial Trade]

Bulb Type: LED

Collection: All-Pro™

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 80

Color Temperature: 5000

Depth: 6-3/5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 5-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 5-9/10 in

Light Bulb Beam Type: Flood

Lumens: 1600

Material: Aluminum

NEMA Specifications: No

Number Of Hours: 50000

Number Of Lights: 2

Number Of Pieces: 1 Piece

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 150

Width: 7-1/5 in