150W 120V 5000 Kelvin 2-Light LED Twin Head Round Flood Light in Bronze
This product has been replaced by
Manufacturer Part #TGS2S402DRRB
All-Pro™ 150W 120V 5000 Kelvin 2-Light LED Twin Head Round Flood Light in Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 280-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1600 Lumens provides good brightness without being overwhelming
- 5000K Daylight color temperature influences alertness and awareness, ideal for outdoor security applications
- This fixture is built to last with maintenance-free energy efficient LEDs with 35,000 hours of life( Equivalent to 32 years at 3 hours per day), eliminating your need to use and replace bulbs while also saving you money on your energy bill
- Easy installation
- Round, low-profile design; direct replacement for traditional halogen
- LED Lifespan backed by a hassle-free 5 year limited warranty
- Switch controlled on/off operation for more hands on control
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial Trade
- Collection:
- All-Pro™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Depth:
- 6-3/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 5-9/10 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lumens:
- 1600
- Material:
- Aluminum
- NEMA:
- No
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 7-1/5 in