Cooper Lighting Halo 16.5 W 5/6 in. Halo Retrofit LED

CRL560WH

Watts

9
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2700K, 3000K, 3500K or 4000K color temperature; 80 or 90 CRI
  • Damp location and Wet location shower listed
  • Dimmable
  • Dual-mount: Torsion Spring and Push-N-Twist clip models
  • ENERGY STAR® certified
  • Retrofits existing 5" or 6" housings with screwbase adapter included
  • Use with 5" and 6" LED housings - new construction and remodel

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Bulb Type
LED
Collection
Halo
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
10 in
Indoor Outdoor
Indoor, Outdoor
Installation Type
Recessed Mount
Length
5-1/2 in
Lighting Direction
Down Lighting
Lumens
650
Material
Aluminum
Number Of Hours
50000
Number Of Lights
1
Number Of Pieces
1 Piece
Power Source
Electric
Volts
120V
Watts
9
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday