Cooplok™ 2 in. Grooved Ductile Iron Cap

S65C3020

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Orange Enamel
Collection
Cooplok™
End Connections
Grooved
FM Approved
Yes
Fitting Type
Straight
NSF Certified
No
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday