Copper 125# Companion Flange

CCCF125LF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 125#
  • Cast Copper
  • Manufacturer may vary by location
  • Sweat

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Flange Type
Companion
Lead Law Compliant
Yes
Material
Cast Copper
Maximum Pressure
125 psi
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday