Copper 125# Compression Flange

CCCF125

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 125# class
  • Cast copper
  • Dezincification resistant
  • Sweat
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Flange Type
Companion
Material
Bronze
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday