Copper 150# Companion Flange

CCCF150LF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 150#
  • Cast Copper
  • Dezincification resistant
  • Sweat

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Flange Type
Companion
Lead Law Compliant
Yes
Material
Bronze
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday