Copper 60 Degree Elbow

CDWV6

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • DWV
  • Dezincification resistant
  • Wrot copper

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Straight
Material
Wrot Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday