Copper 90 Degree Clean and Bagged Elbow

CBC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • A perfect fit
  • A revolutionary product for dynamic results
  • Dezincification resistant
  • Fewer accessories
  • Guaranteed
  • Heat free, worry free
  • Less hassle, less time
  • No mess, no waiting
  • Optimal performance

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASME Specifications
ASME B16.18, ASME B16.22
ASTM Specifications
ASTM B-75
Application
Medical Gas
Clean Bagged
Yes
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
Material
Wrot Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday