Copper 90 Degree Elbow

CC9

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Biostatic and inhibits bacterial growth on its surface
  • Cast copper
  • Dezincification resistant
  • Lightweight, strong and corrosion resistant
  • Nonflammable
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASME Specifications
ASME B16.18, ASME B16.22
ASTM Specifications
ASTM B-88-96-A
CSA Certified
CSA B125
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61 Annex G

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday