Copper 90 Degree Elbow

CC9LF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dezincification resistant

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASME Specifications
ASME B16.18, ASME B16.22
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/4 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday