Copper Barbed x Male Sweat Adapter

QQQ6CX

Fitting Sizes

Starting at $2.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper fitting
  • Low-lead compliant

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-18017
CSA Certified
CSA B137.5
End Connection 1
Barbed
End Connection 2
Male Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
31/50 in
Lead Law Compliant
Yes
Length
1-11/25 in
Material
Copper
Width
31/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday