Copper Brass Wye

CCYLF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dezincification resistant

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Bronze
Outside Diameter
5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday