Copper Cast Brass Reducing Tee

CCTLF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
3 in
Fitting Sizes
2 in x 2 in x 3 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday