3/4 x 1/2 x 1/2 in. Copper Clean and Bagged Reducing Tee

ECBCTR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Specifically designed for use in medical and clean environmental applications
  • Each fitting is manufactured to strict quality standards and meets all NFPA 99C and CGA G-4.1 standards

SPECIFICATIONS

ADA Compliant
Yes
Application
Medical Gas
Clean Bagged
Yes
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
FM Approved
No
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Type
Reducing
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61 Annex G

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday