Copper Cross

CCCR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • CSA B125, NSF/ANSI Standard 61
  • Cast copper
  • Dezincification resistant
  • Easy to solder
  • End connections: Sweat X Sweat X Sweat
  • Flanged and flared fitting options available
  • Special shapes available
  • Threaded and drop ear fitting options
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connection 4
Copper
End Connections
Copper
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Bronze

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday