Copper DWV Test Tee with Plug

CCDWVCOTT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cast Copper
  • DWV
  • Dezincification resistant
  • Sweat x Sweat x Female
  • With plug

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Straight
Material
Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday