1-1/4 x 1/2 x 1-1/4 in. Clean and Bagged Reducing Wrot Copper Tee

Part #CBCTR

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Dezincification resistant

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI B16.22

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

Application: Medical Gas

CSA Certified: CSA B125

Clean Bagged: Yes

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1/2 in x 1-1/4 in

Fitting Type: Reducing

IAPMO Listed: No

MSS Specifications: MSS SP-104

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: UL 207