Copper Return Bend

CRB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Wrot copper

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASME Specifications
ASME B16.22
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
2-1/2 in
Fitting Sizes
3/4 in x 2-1/2 in
Fitting Type
Reducing
Material
Wrot Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday