Copper Street Long Turn Clean and Bagged 90 Degree Elbow

CBCLTS9

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dezincification resistant

SPECIFICATIONS

Application
Medical Gas
Clean Bagged
Yes
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Wrot Copper
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday