Copper x Female Adapter

CCFA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Copper
End Connection 2
Female
End Connections
Copper x Female
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Cast Bronze
NSF Certified
No
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday