Copper x Female Baseboard Vent Reducing Tee

CCFCBTLF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dezincification resistant

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
End Connection 1
Copper
End Connection 2
Female
End Connection 3
Copper
End Connections
Copper x Female
Fitting Size 1
1/2 in
Fitting Size 2
1/8 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 1/8 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Bronze

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday