Copper x Female Drop Wing Adapter

CCFDALF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cast Copper
  • Dezincification resistant
  • End connections: Sweat X Female

SPECIFICATIONS

ASME Specifications
ASME B16.22
ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Female
End Connections
Copper x Female
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
High Pressure
200
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
250

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday