Copper x Female Reducing Tee

CCFCTLFF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dezincification resistant

SPECIFICATIONS

ASME Specifications
ASME B16.18
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Female
End Connection 3
Copper
End Connections
Copper x Female
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
1 in
Fitting Sizes
1 in x 3/4 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday