1 x 1 x 1/2 in. Copper x Female Reducing Tee

CCFTR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dezincification resistant
  • End Connections: Sweat x Sweat x Female
  • Flanged and flared fitting options available
  • Threaded and drop ear fitting options
  • Special shapes available
  • Easy to solder
  • CSA B125, NSF/ANSI Standard 61
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ADA Compliant
Yes
ASTM Specifications
ASTM B-584
End Connection 2
Copper
End Connection 3
Female
End Connections
Copper x Female
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Type
Reducing
Lead Law Compliance Level
Not Approved for Potable Water Applications

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday