1/2 in. Copper x FTG Street Tee

Part #CST

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Wrot copper
  • End connections: Sweat x FTG x Sweat

Specifications

ANSI Specifications: ANSI B16.22

ASTM Specifications: ASTM B-75

End Connection 1: Copper

End Connection 2: Fitting

End Connection 3: Copper

End Connections: Copper x Fitting x Copper

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Wrot Copper

Type: CSTD