Copper x Male 90 Degree Elbow

CCM9

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cast copper
  • Dezincification resistant
  • End Connections: Sweat x Male
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Male
End Connections
Copper x Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday