Copper x Male Adapter

CCMALF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dezincification resistant

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Copper
End Connection 2
Male
End Connections
Copper x Male
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
3/4 in x 1-1/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday