Copper x Male Brass 90 Degree Elbow

CCM9D

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cast Copper
  • End Connections: Sweat x Male

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Male
End Connections
Copper x Male
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Fitting Type
Reducing
Material
Cast Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday