Copper x Male DWV Cast Adapter

CCDWVMA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • DWV
  • Dezincification resistant

SPECIFICATIONS

ASME Specifications
ASME B16.23
ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Male
End Connections
Copper x Male
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
DWV, Straight
Material
Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday