Copper x Male Union

CCMULF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cast Copper
  • Dezincification resistant
  • End Connections: Sweat x Male

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Male
End Connections
Copper x Male
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday