Copper x MNPT Union

CCMU

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Used to allow repair to the line without damage

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
MNPT
End Connections
Copper x MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday