Copper x OD DWV Cast Trap Adapter

CCDWVCODTA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Copper’s reusability makes it an ideal application in sustainable projects
  • DWV trap adapters adapts DWV to tubular traps at the wall or floor
  • Dezincification resistant
  • Solder connections

SPECIFICATIONS

ASME Specifications
ASME B16.23
ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
OD
End Connections
Copper x OD
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Fitting Type
Reducing
Material
Bronze
Origin
Global
Outside Diameter
1-1/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday