Copper x Solder Joint Long Turn Wye

CCDWVLTTY

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cast copper
  • Combo
  • DWV
  • Dezincification resistant
  • End connections: Sweat X Sweat X Sweat

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Solder Joint
End Connection 3
Solder Joint
End Connections
Copper x Solder Joint
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
DWV, Straight
Material
Bronze
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday