Copper x Spigot Soil Adapter

CDWVSAJ

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • DWV
  • Dezincification resistant
  • Service weight adapter
  • Wrot copper

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASTM Specifications
ASTM B-75
CSA Certified
CSA B125
End Connection 1
Copper
End Connection 2
Spigot
End Connections
Copper x Spigot
Fitting Size 1
1-1/2 in
Fitting Size 2
2 in
Fitting Sizes
1-1/2 in x 2 in
Fitting Type
DWV, Reducing
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday