18-1/2 in. Anode Rod

Part #CANO14  |  Item #7339443  |  Manufacturer Part #ANO-14

Call for Pricing EACH

Length:

18-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

IAPMO Listed: No

Length: 18-1/2 in

Material: Magnesium

Product Type: Anode Rod

Width: 1-8/25 in