Copperhead Industries 2500 ft. 12 ga Copper Reinforced Tracer Wire in Blue

C1245EHS2500

Manufacturer Part #: 1245-EHS-2500

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Engineered specifically to handle the rigors of directional drilling
  • Has six times the breaking strength of solid copper in directional drill applications
  • Eliminates costly re-bores, reducing material and time costs
  • Weighs less, which means reduced shipping costs
  • Coating Thickness: 45 mm
  • Wire Gauge: 12 ga
  • Break Load: 1150 lb

SPECIFICATIONS

Cable or Wire Type
Tracer Wire
NSF Certified
No
Wire Gauge
12 ga

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday