0 items

Copperhead Industries High Strength 500 ft. 12 ga Copper Reinforced Tracer Wire

C1230HS500

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conforms to APWA colors
  • Copper clad steel wire combines the strength of fully annealed high-carbon steel with the conductivity and corrosion resistance of copper
  • Great for open trench construction applications
  • Other colors are available
  • Reduced material weight (11% lighter than solid copper) reduces freight expense
  • Reduced threat of theft due to low after-market value

SPECIFICATIONS

Coating
HDPE
Collection
High Strength
Color Finish
Blue
Length
500 ft
Material
Copper, High Carbon Steel
NSF Certified
No
Thickness
30 mm
Type
Tracer Wire
Wire Gauge
12 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday