3-wayBlue Mainline-to-Service Connector EA

You last purchased this on
 
Copperhead Industries

3-wayBlue Mainline-to-Service Connector EA

  • Fast #
  • Part #C3WB01
  • Item #4458594
  • Manufacturer Part #3WB-01
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Copperhead Industries

3-wayBlue Mainline-to-Service Connector EA

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Connects service lateral tracer wire to mainline tracer wire without having to cut the main line
  • Outer lid locks down in three places, keeping connection free from contaminates
  • 3-Way, direct bury, waterproof connector used to connect a mainline tracer wire to a service lateral tracer wire
  • Comes prefilled with dielectric silicone sealant
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
1-4/29 in
Length:
1-29/47 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Wire Connector
Temperature Range:
-45 to 400 Deg F
Volts:
50V
Wire Gauge (AWG):
10 ga