High Strength Open Cut 12 ga Blue 500 ft. CCS Tracer Wire
High Strength High Strength Open Cut 12 ga Blue 500 ft. CCS Tracer Wire
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduced material weight (11% lighter than solid copper) reduces freight expense
- Reduced threat of theft due to low after-market value
- Copper clad steel wire combines the strength of fully annealed high-carbon steel with the conductivity and corrosion resistance of copper
- Other colors are available
- Connectors and access points are available
- Conforms to APWA colors
- Great for open trench construction applications
Documents
Specifications
- ASTM:
- ASTM B-3, ASTM B170, ASTM D-1248, ASTM D-1238
- Application:
- Tracer Wire
- Cable or Wire Type:
- Tracer Wire
- Collection:
- High Strength
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 500 ft
- Material:
- Copper Clad Steel, Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Thickness:
- 30 mm
- UL Listed:
- No
- Wire Gauge (AWG):
- 12 ga