High Strength Open Cut 14 ga Yellow 500 ft. CCS Tracer Wire

You last purchased this on
 
Copperhead Industries

High Strength High Strength Open Cut 14 ga Yellow 500 ft. CCS Tracer Wire

This product requires certification to purchase.
Brand image
You last purchased this on
 
Copperhead Industries

High Strength High Strength Open Cut 14 ga Yellow 500 ft. CCS Tracer Wire

  • Fast #
  • Part #C1430YHS500
  • Item #8202551
  • Manufacturer Part #1430Y-HS-500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduced material weight (11% lighter than solid copper) reduces freight expense
  • Reduced threat of theft due to low after-market value
  • Copper clad steel wire combines the strength of fully annealed high-carbon steel with the conductivity and corrosion resistance of copper
  • Other colors are available
  • Connectors and access points are available
  • Conforms to APWA colors
  • Great for open trench construction applications
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1238, ASTM D-1284, ASTM D-1525, ASTM D-1531, ASTM D-1693, ASTM D-1895, ASTM D-2240, ASTM D-257, ASTM D-2951, ASTM D-3417, ASTM D-3755, ASTM D-3895, ASTM D-638, ASTM D-746, ASTM D-790, ASTM D-792
Application:
Cables, Cuts, Open Trench, Plastic Pipe, Underground, Wire, Horizontal Directional Drilling
Cable or Wire Type:
Tracer Wire
Coating:
HDPE
Collection:
High Strength
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
500 ft
Material:
Copper Clad Steel, Plastic
Material Type:
HDPE
Thickness:
30 mil
UL Listed:
No
Volts:
30V
Wire Gauge (AWG):
14 ga
Work Load Limit:
282 lb