Copperhead Industries
SnakePit™ 14 in. Light Duty Box in Purple
Part #CLD14PTP | Item #4930874 | Manufacturer Part #LD14PTP
Product Details
Documents
Specifications
Collection: SnakePit™
Color Finish: Purple
Diameter: 2-31/50 in
Length: 14-1/2 in
Product Type: Tracer Wire System
Type: Light Duty Box