Copperhead Industries
SnakePit™ 14 in. Light Duty Box in Yellow
Part #CLD14YTP | Item #5121107 | Manufacturer Part #LD14YTP
Product Details
Documents
Specifications
Collection: SnakePit™
Color Finish: Yellow
Diameter: 2-31/50 in
Length: 14-1/2 in
Product Type: Tracer Wire System
Type: Light Duty Box