Copperhead Industries
SnakePit™ Access Box in Blue
Part #CLD14BTP | Item #4456611 | Manufacturer Part #LD14BTP
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Two-terminal, switchable lid allows for direct connection to tracer wire and ground rod from the top of the lid
- 2 in cast iron collar provides good support in concrete/driveway application
- Anti-corrosion gel protects wire
- Locking cover protects against tampering
- Encapsulated magnet allows for detection by a ferrous metal detector
Documents
Specifications
Collection: SnakePit™
Color Finish: Blue
Color Finish Category: Blues
Diameter: 2-31/50 in
Length: 14-1/2 in
Material: Plastic
Material Type: ABS
Product Type: Tracer Wire System