Copperhead Industries
SnakePit™ Access Box in Green
Part #CLD14GTP | Item #4456618 | Manufacturer Part #LD14GTP
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ASTM Specifications: ASTM D-1788
Application: Sewer
Collection: SnakePit™
Color Finish: Green
Color Finish Category: Greens
Diameter: 2-31/50 in
Length: 14-1/2 in
Material: [Plastic, Resin]
Material Type: ABS
Number of Tools Included: 1
Temperature Range: Up to 451 Deg F