SnakePit™ Driveway Box for Water in Blue

Part #CCD14BTP  |  Item #7234773  |  Manufacturer Part #CD14BTP

Call for Pricing EACH

Color/Finish:
Blue

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Two-terminal, switchable lid allows for direct connection to tracer wire and ground rod from the top of the lid
  • 2 in cast iron collar provides good support in concrete/driveway application
  • Anti-corrosion gel protects wire
  • Locking cover protects against tampering
  • Encapsulated magnet allows for detection by a ferrous metal detector

Documents

Specifications

Collection: SnakePit™

Color Finish: Blue

Color Finish Category: Blues

Diameter: 2-31/50 in

Height: 14-1/2 in

Length: 14-1/2 in

Material: Plastic

Material Type: ABS

Product Type: Tracer Wire System