SnakePit™ Driveway Box for Water in Green

Part #CCD14GTP  |  Item #7234774  |  Manufacturer Part #CD14GTP

Call for Pricing EACH

Color/Finish:
Green

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Collection: SnakePit™

Color Finish: Green

Diameter: 2-31/50 in

Length: 14-1/2 in

Product Type: Tracer Wire System