Low Traffic/Driveway Yellow 1 Terminal Access Point

You last purchased this on
 
Copperhead Industries

SnakePit™ Low Traffic/Driveway Yellow 1 Terminal Access Point

This product requires certification to purchase.
Brand image
You last purchased this on
 
Copperhead Industries

SnakePit™ Low Traffic/Driveway Yellow 1 Terminal Access Point

  • Fast #
  • Part #CCD14YTP
  • Item #7234775
  • Manufacturer Part #CD14YTP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
SnakePit™
Color Finish Name:
Yellow
Diameter:
2-31/50 in
Length:
14-1/2 in
Product Type:
Tracer Wire System