SnakePit™ Roadway Box in Blue

Part #CRB15B  |  Item #3994195  |  Manufacturer Part #RB15B

Call for Pricing EACH

Color/Finish:
Blue

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Collection: SnakePit™

Color Finish: Blue

Diameter: 4-3/10 in

Length: 17 in

Product Type: Tracer Wire System