SnakePit™ Roadway Box in Green

Part #CRB14G  |  Item #3994194  |  Manufacturer Part #RB14G

Call for Pricing EACH

Color/Finish:
Green

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Collection: SnakePit™

Color Finish: Green

Diameter: 4-3/10 in

Length: 17 in

Product Type: Tracer Wire System